3/4 x 1/2 in. 316L Stainless Steel Clamp x MPT Adapter
Figure 21MP 3/4 x 1/2 in. 316L Stainless Steel Clamp x MPT Adapter
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 21MP - CLAMP X MNPT ADAPTER - 3/4" X 1/2" X 2" OAL, Commonly referred to as NPT (National Pipe Thread Taper) due to tapered threads that pull tight to make a fluid-tight seal, these stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and NPT threaded connections. Material Test Reports Supplied, 3-A Certified, CRN Certified
- CLAMP X MNPT
- Tri-Clamp to Schedule 10 pipe adapter is available in both 304 and 316L stainless steel alloys. Ranging in sizes from 1/2 inch all the way to 4 inches.
Documents
Specifications
- ASTM:
- ASTM A-270
- Application:
- Commercial, Beverage, Dairy Processing, Food, Sanitary
- Clean Bagged:
- No
- Collection:
- Figure 21MP
- End Connection 1:
- Clamp
- End Connection 2:
- MPT
- End Connections:
- Clamp x MPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Adapter
- Length:
- 2 in
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Weight:
- 0.233 lb