This product requires certification to purchase.

3/8 - 5/8 in. Spring Steel Threaded Rod Hanger (Pack of 10)

You last purchased this on
 
FNW®

3/8 - 5/8 in. Spring Steel Threaded Rod Hanger (Pack of 10)

  • Fast #
  • Part #FNW7896K
  • Item #8141535
  • Manufacturer Part #TRH-2
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3/8 - 5/8 in. Spring Steel Threaded Rod Hanger (Pack of 10)

  • Fast #
  • Part #FNW7896K
  • Item #8141535
  • Manufacturer Part #TRH-2
3.4 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The TRH Hanger System supports a pair of insulated flow and return refrigerant lines on 1/4" to 3/8" threaded rod
  • Simply fold the lock-tab over to secure the lines into the strap
  • The spring steel hanger grips the rod tightly, and the black zinc coating offers corrosion resistance while matching the insulation color
  • The clamp can be detached from the rod hanger and used to secure lines to flat surfaces
  • Requires Certification

Specifications

Coating:
Zinc
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
3/8 in - 5/8 in
Height:
3-3/25 in
Material:
Steel
Package Quantity:
Pack of 10
Product Type:
Rod Hanger
Rod Size (in):
1/4 in - 3/8 in
UL Listed:
No