3/8 in Stainless Steel Full Port Socket Weld 1000# Ball Valve
3/8 in Stainless Steel Full Port Socket Weld 1000# Ball Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 50 PT: 2000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 3/8 in. stainless steel ball valve
- End Connections: Socket Weld
- Valve Length: 2.57 in.
- Valve Pressure Class: 1000#
- Recommended Application: Steam, water
- Saturated steam 150 psi
- Adjustable packing
- Investment cast body
- Vented ball
- Manufactured silicone-free
Specifications
- ANSI:
- ANSI Z1157-2014e1
- ASME:
- ASME B16.11
- ASTM:
- ASTM A-351
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Length:
- 2-53/93 in
- MSS:
- MSS SP-110
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Steam, Potable Water
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve