This product requires certification to purchase.

3/8 in.-16 Zinc Plated Steel Channel with Top Spring

You last purchased this on
 
FNW®

3/8 in.-16 Zinc Plated Steel Channel with Top Spring

  • Fast #
  • Part #FNW7824Z0037
  • Item #3625694
  • Manufacturer Part #CNT30037EG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3/8 in.-16 Zinc Plated Steel Channel with Top Spring

  • Fast #
  • Part #FNW7824Z0037
  • Item #3625694
  • Manufacturer Part #CNT30037EG
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100 Pallet: 10000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 13 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Size 1/2" not for 13/16" and 1" channel
  • Carbon steel
  • Zinc finish
  • Rod size is 3/8"
  • Requires Certification

Specifications

ASTM:
ASTM A-1011
Application:
Strut Channel
Coating:
Zinc Plated
Diameter - Inside 1:
3/8 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov