3/8 in. Carbon Steel Carriage Bolt (Pack of 10)
3/8 in. Carbon Steel Carriage Bolt (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 2700-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Bolt material conforms to ASTM A307A Grade A
- Nut material conforms to SAE J995 Grade 2
- Conforms to ASTM A-307;ASTM F-1941;ASTM F-1941M
- Round Head
- Manufactured from Carbon Steel
Specifications
- ASME:
- ASME B18.5
- ASTM:
- ASTM A-307, ASTM F-1941, ASTM F-1941M
- Application:
- Residential
- Clean Bagged:
- No
- Grade:
- A
- Head Style:
- Round Head
- Length:
- 1-1/2 in
- Material:
- Zinc
- Origin:
- Global
- Package Quantity:
- Pack of 10
- Product Type:
- Carriage Bolt Set
- Size:
- 3/8 in-16
- Thread Handing:
- Right