This product requires certification to purchase.

3/8 in. Electrogalvanized Malleable Iron Beam Clamp

You last purchased this on
 
FNW®

3/8 in. Electrogalvanized Malleable Iron Beam Clamp

  • Fast #
  • Part #FNW780190Z0037
  • Item #7948969
  • Manufacturer Part #BC900037EG
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3/8 in. Electrogalvanized Malleable Iron Beam Clamp

  • Fast #
  • Part #FNW780190Z0037
  • Item #7948969
  • Manufacturer Part #BC900037EG
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC3 Type I
Coating:
Electrogalvanized
FM Approved:
No
Height:
1-3/4 in
Length:
1-7/8 in
Material:
Malleable Iron
Product Type:
Beam Clamp
Rod Size (in):
3/8 in
Thickness:
0.50 in
UL Listed:
No
Width:
2-1/16 in
Work Load Limit:
525 lb