3/8 in. Electroplated Zinc Carbon Steel Tubing Clamp
3/8 in. Electroplated Zinc Carbon Steel Tubing Clamp
Product Details
Product Details
- Recommended for suspension of stationary OD tubing
Documents
Specifications
- ASTM:
- ASTM A-1011-00 CS Type B
- Coating:
- Electroplated Zinc
- Color Finish Category:
- Greys
- Color Finish Name:
- Electrogalvanized
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- Material:
- Carbon Steel
- Product Type:
- Tubing Clamp
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 0.052 lb