This product requires certification to purchase.

3/8 in. Plain Malleable Iron Beam Clamp in Black

You last purchased this on
 
FNW®

3/8 in. Plain Malleable Iron Beam Clamp in Black

  • Fast #
  • Part #FNW7202PC
  • Item #487891
  • Manufacturer Part #B270C
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3/8 in. Plain Malleable Iron Beam Clamp in Black

  • Fast #
  • Part #FNW7202PC
  • Item #487891
  • Manufacturer Part #B270C
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 150 Pallet: 10800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wide throat
  • Meets MSS SP-58
  • Requires Certification

Specifications

ASTM:
ASTM A-47
Application:
Residential
Coating:
Plain
Color Finish Category:
Blacks
Color Finish Name:
Black
Fits Pipe Size:
3/8 in
Height:
1-3/4 in
Length:
1-87/100 in
MSS:
MSS SP-58
Material:
Malleable Iron
Width:
81/100 in
Work Load Limit:
400 lb