This product requires certification to purchase.

3/8 in. Stainless Steel C-Clamp

You last purchased this on
 
FNW®

3/8 in. Stainless Steel C-Clamp

  • Fast #
  • Part #FNW7201SC
  • Item #4913738
  • Manufacturer Part #7201SC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3/8 in. Stainless Steel C-Clamp

  • Fast #
  • Part #FNW7201SC
  • Item #4913738
  • Manufacturer Part #7201SC
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 150 Pallet: 4050
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-283
Coating:
Stainless Steel 304
Height:
2-19/50 in
Length:
2-9/53 in
MSS:
MSS SP-58 Type 23
Material:
Steel
Product Type:
C-Clamp
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
3/8 in
Width:
11/50 in
Work Load Limit:
400 lb