This product requires certification to purchase.

3/8 Locking Handle Kit 100A BV

You last purchased this on
 
FNW®

3/8 Locking Handle Kit 100A BV

  • Fast #
  • Part #FNW100ALHKC
  • Item #4448708
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3/8 Locking Handle Kit 100A BV

  • Fast #
  • Part #FNW100ALHKC
  • Item #4448708
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1000 PSI CWP non-shock
  • 150 PSI WSP
  • Threaded NPT ends
  • Blowout-proof stem
  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-351
Brand Model Compatibility:
100A Ball Valve
Handle Material:
Stainless Steel
Handle Type:
Lever
Length:
3-3/20 in
MSS:
MSS SP-110
Number of Handles:
Single Handle
Valve Body Material:
Stainless Steel
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RTFE
Valve Size:
3/8 in
Valve Stem:
Blowout-proof