3/8 x 4 in. Carbon Steel Carriage Bolt (Pack of 10)
3/8 x 4 in. Carbon Steel Carriage Bolt (Pack of 10)
Package Quantity Info:
EA: 1 IP: 1 CA: 30 PT: 1350-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Dimensions to ASME B18.5
- Made in China
- Conforms to ASTM A-307;ASTM F-1941;ASTM F-1941M
- Round Head
- Manufactured from Carbon Steel
Specifications
- ASME:
- ASME B18.5
- ASTM:
- ASTM A-307 Grade A, ASTM F-1941, ASTM F-1941M
- Clean Bagged:
- No
- Coating:
- Zinc Plated
- Grade:
- A
- Head Style:
- Round Head
- Length:
- 4 in
- Material:
- Carbon Steel
- Origin:
- Global
- Package Quantity:
- Pack of 10
- Product Type:
- Carriage Bolt Set
- Size:
- 3/8 in
- Thread Handing:
- Right