This product requires certification to purchase.

3-1/2 in. Carbon Steel Strut Post Base

You last purchased this on
 
FNW®

3-1/2 in. Carbon Steel Strut Post Base

  • Fast #
  • Part #FNW7853G
  • Item #3625819
  • Manufacturer Part #P14 0000GR
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3-1/2 in. Carbon Steel Strut Post Base

  • Fast #
  • Part #FNW7853G
  • Item #3625819
  • Manufacturer Part #P14 0000GR
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Four 3/4" hole tall base
  • Single channel
  • Carbon steel
  • Channel holes: 9/16"
  • Height: 3 1/2"
  • Base: 6" x 6"
  • Requires Certification

Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
Height:
3-1/2 in
Material:
Carbon Steel
Product Type:
Strut Accessory
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
Width:
6 in