This product requires certification to purchase.

3-1/2 in. Zinc Plated Clevis Hanger with Shield

You last purchased this on
 
FNW®

3-1/2 in. Zinc Plated Clevis Hanger with Shield

  • Fast #
  • Part #FNW7009Z0350
  • Item #8465504
  • Manufacturer Part #FNW7009Z0350
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3-1/2 in. Zinc Plated Clevis Hanger with Shield

  • Fast #
  • Part #FNW7009Z0350
  • Item #8465504
  • Manufacturer Part #FNW7009Z0350
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Clevis hanger with tack welded insulation shield pre-installed
  • Requires Certification

Specifications

Coating:
Zinc Plated
Fits Pipe Size:
3-1/2 in
Height:
6-3/5 in
MSS:
MSS SP-58
Material:
Carbon Steel
Product Type:
Clevis Hanger
Work Load Limit:
1130 lb