3 in. Brass Dust Cap
3 in. Brass Dust Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- Buna-N Gasket
- Brass arm
- Steel plated pin/pull-ring/safety-pin
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Coupler
- End Connections:
- Coupler
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Dust Cap
- Material:
- Brass
- Material Type:
- C38500
- NSF Certified:
- No