3 in. Camlock Aluminum Plug
3 in. Camlock Aluminum Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 54-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- A-A-59326D compatible
Specifications
- End Connection 1:
- Coupler
- End Connections:
- Coupler
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Plug
- Material:
- Aluminum
- Material Type:
- A356-T6
- Pressure - Maximum:
- 125 psi