3 in. Carbon Steel Full Port Flanged 150# Ball Valve
3 in. Carbon Steel Full Port Flanged 150# Ball Valve
Product Details
Product Details
- 3 in. stainless steel ball valve
- End Connections: flanged
- Valve pressure class: 150#
- 2 piece valve body with full port opening
Documents
Specifications
- ANSI:
- ANSI Z1157-2014e1
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- No
- Material:
- Carbon Steel, Stainless Steel, Plastic
- Material Type:
- TFM
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- cUPC Certified:
- No