3 in. Epoxy Copper Split Ring Hanger
3 in. Epoxy Copper Split Ring Hanger
Package Quantity Info:
Each: 1 Case: 25 Pallet: 1890-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ASTM A47 grade 32510 Malleable iron
- Epoxy plated finish
- Meets MSS SP-58
Specifications
- ASTM:
- ASTM A-47
- Coating:
- Epoxy
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- FM Approved:
- No
- Fits Pipe Size:
- 3 in
- MSS:
- MSS SP-58
- Material:
- Malleable Iron
- Product Type:
- Split Ring Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Rod Size (in):
- 1/2 in
- UL Listed:
- No
- Width:
- 4-47/50 in
- Work Load Limit:
- 300 lb