3 in. Stainless Steel Dust Plug
3 in. Stainless Steel Dust Plug
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 27-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- A-A-59326D compatible
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Adapter
- End Connections:
- Adapter
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Dust Plug
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316, CF8M
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi