This product requires certification to purchase.

3 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

You last purchased this on
 
FNW®

3 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #FNW360ASWM
  • Item #4915165
  • Manufacturer Part #FNW360ASWM
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

3 in. Stainless Steel Full Port Socket Weld 1000# Ball Valve

  • Fast #
  • Part #FNW360ASWM
  • Item #4915165
  • Manufacturer Part #FNW360ASWM
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 48
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 3 in. stainless steel ball valve
  • End Connections: Socket Weld
  • Valve Length: 7.4 in.
  • Maximum Temperature: 392 degrees (F)
  • Valve Pressure Class: 1000#
  • Recommended Application: Water, oil, gas
  • Saturated steam 150 psi
  • Blowoutproof stem design
  • Investment cast body
  • Manufactured silicone-free
  • Requires Certification

Recommended Accessories


Specifications

ANSI:
ANSI Z1157-2014e1
ASME:
ASME B1.20.1, ASME B16.34
ASTM:
ASTM A-351
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Handle Material:
Stainless Steel
Handle Type:
Lever
IAPMO Listed:
Yes
ISO:
ISO 5211
Length:
7-2/5 in
MSS:
MSS SP-110
Maximum Temperature:
392
Minimum Temperature:
-4
NSF Certified:
No
Pressure - High:
1000
Pressure Class:
1000#
Recommended Valve Application:
Gas, Oil, Steam, Water
UL Listed:
No
Valve Body Material:
Stainless Steel
Valve Body Style:
3 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RTFE
Valve Size:
3 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve