3 in. Zinc Plated Carbon Steel Felt Lined Clevis Hanger
3 in. Zinc Plated Carbon Steel Felt Lined Clevis Hanger
Frequently Purchased Together
Product Details
Product Details
- Felt layer creates a barrier that reduces vibration and sound
Specifications
- Application:
- Residential
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc
- Fits Pipe Size:
- 3 in
- Height:
- 6 in
- MSS:
- MSS SP-58
- Material:
- Carbon Steel
- Product Type:
- Clevis Hanger
- Rod Size (in):
- 3/8 in
- Work Load Limit:
- 1130 lb