3 in. Non-Asbestos Gasket with Carbon Steel Hardware, Ring Style 1/8 in. Flange Kit
Figure NBG 3 in. Non-Asbestos Gasket with Carbon Steel Hardware, Ring Style 1/8 in. Flange Kit
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 150# & 300# Gaskets conform to ASME B16.21
- Bolts conform to ASTM A307A Grade A
- Nuts conform to SAE J996 Grade 2
- Full Face & Ring Style
- 1/16 in. & 1/8 in. Thickness
- Lengths for Joining Two Flanges*
- Non-Asbestos Gasket (Aramid & Other Synthetic Fibers Bonded with Nitrile Rubber)
- Carbon Steel Hardware
- Hardware Finish: Zinc Plated
- Sizes: 1/2 in. to 14 in.
Specifications
- ASME:
- ASME B16.5, ASME B16.21, ASME B18.2.1 Class 2A, ASME B18.2.2 Class 2B
- ASTM:
- ASTM A-563, ASTM F-104, ASTM A-307A Grade A
- Coating:
- Zinc Plated
- Collection:
- Figure NBG
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Flange Accessory Pack
- Flange Type:
- Ring
- Material:
- Non-Asbestos, Carbon Steel
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 1595 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Thickness:
- 0.125 in