304 Polished Stainless Steel 45 Degree Weld Elbow
304 Polished Stainless Steel 45 Degree Weld Elbow
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-270
- Clean Bagged:
- No
- Fits Pipe Size:
- 1-1/2 in
- Fitting Type:
- Ferrule, Sanitary, Short
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Weight:
- 0.09 lb