This product requires certification to purchase.

3/4 in. Copper Epoxy Plated Clevis Hanger

You last purchased this on
 
FNW®

Figure 7008 3/4 in. Copper Epoxy Plated Clevis Hanger

  • Fast #
  • Part #FNW7008EC0075
  • Item #3859960
  • Manufacturer Part #FNW7008EC0075
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7008 3/4 in. Copper Epoxy Plated Clevis Hanger

  • Fast #
  • Part #FNW7008EC0075
  • Item #3859960
  • Manufacturer Part #FNW7008EC0075
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 300 Pallet: 19350
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 13 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Copper finish
  • For copper tube
  • Epoxy plated finish
  • Meets MSS SP-58
  • Meets federal spec WW-H-171
  • Requires Certification

Specifications

ASTM:
ASTM B-117, ASTM D-3359, ASTM D-3363
Application:
Copper Pipe
Coating:
Epoxy Plated
Collection:
Figure 7008
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
FM Approved:
No
Fits Pipe Size:
3/4 in
Height:
2 in
MSS:
MSS SP-58 Type 1
Product Type:
Clevis Hanger
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Rod Size (in):
3/8 in
UL Listed:
No
Work Load Limit:
250 lb