This product requires certification to purchase.

1-1/2 in. CPVC NPT x Socket Weld True-Union Ball Check Valve

You last purchased this on
 
FNW®

Figure 355A 1-1/2 in. CPVC NPT x Socket Weld True-Union Ball Check Valve

  • Fast #
  • Part #FNW355AEJ
  • Item #7849641
  • Manufacturer Part #FNW355AEJ
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 355A 1-1/2 in. CPVC NPT x Socket Weld True-Union Ball Check Valve

  • Fast #
  • Part #FNW355AEJ
  • Item #7849641
  • Manufacturer Part #FNW355AEJ
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1-1/2 in. cpvc ball check valve
  • End Connections: Threaded x Socket Weld
  • Valve Length: 6.937 in.
  • Maximum Temperature: 194 degrees (F)
  • Valve Pressure Class: 150#
  • Recommended Application: Water
  • ANSI B1.20.1
  • 5 PSI minimum shutoff
  • For vertical and horizontal installation
  • With flow direction arrow
  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI 14-2016
ASTM:
ASTM D-1784, ASTM D-2464, ASTM D-2467
Collection:
Figure 355A
End Connection 1:
NPT
End Connection 2:
Socket Weld
End Connections:
NPT x Socket Weld
FM Approved:
No
IAPMO Listed:
Yes
Length:
6-3/5 in
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
194
NSF:
NSF 14-2016
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Gas
UL Listed:
No
Valve Body Material:
CPVC
Valve Body Style:
Ball
Valve Seat Material:
EPDM
Valve Size:
1-1/2 in
Valve Type:
Check Valve
Weight:
2.11 lb