3/8 in. Plain Malleable Iron Junior Universal Beam Clamp
Figure 7203 3/8 in. Plain Malleable Iron Junior Universal Beam Clamp
-
Pick Up: 717 Available in Indianapolis, IN
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ASTM A47 grade 32510 Malleable iron
- Black finish
- Meets MSS SP-58
Specifications
- ASTM:
- ASTM A-47 Grade 32510
- Coating:
- Plain
- Collection:
- Figure 7203
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 3/8 in
- MSS:
- MSS SP-58 Type 19
- Material:
- Malleable Iron
- Rod Size (in):
- 3/8 in
- Width:
- 1-22/25 in
- Work Load Limit:
- 560 lb