This product requires certification to purchase.

4 1/8 in. Zinc Plated Carbon Steel Gusset Angle Fitting

You last purchased this on
 
FNW®

4 1/8 in. Zinc Plated Carbon Steel Gusset Angle Fitting

  • Fast #
  • Part #FNW7844Z7
  • Item #3625803
  • Manufacturer Part #L34 0000EG
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

4 1/8 in. Zinc Plated Carbon Steel Gusset Angle Fitting

  • Fast #
  • Part #FNW7844Z7
  • Item #3625803
  • Manufacturer Part #L34 0000EG
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20 Pallet: 1280
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Universal gusset corner angle
  • Zinc finish
  • 4 1/8" x 4 1/8"
  • Seven 9/16" holes
  • Carbon steel
  • Requires Certification

Specifications

Application:
Residential
Coating:
Zinc Plated
Height:
4-1/8 in
Material:
Carbon Steel
Product Type:
Gusset Angle Fitting
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
4-1/8 in