4 in. 304L Stainless Steel Adjustable Clevis Hanger
Figure 7005S 4 in. 304L Stainless Steel Adjustable Clevis Hanger
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Standard duty
- Stainless (304)
- Meets MSS SP-58
- UL/FM approved
Specifications
- ASTM:
- ASTM A-240
- CSA Certified:
- CSA 203
- Coating:
- Stainless Steel
- Collection:
- Figure 7005S
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- FM Approved:
- No
- Fits Pipe Size:
- 4 in
- Height:
- 7-1/2 in
- MA Approved:
- No
- MSS:
- MSS SP-58 Type 1
- Material:
- Stainless Steel
- Material Type:
- 304
- Product Type:
- Clevis Hanger
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Rod Size (in):
- 5/8 in
- UL Listed:
- UL 203
- WaterSense Labeled:
- No
- Weight:
- 1 lb
- Work Load Limit:
- 1430 lb