This product requires certification to purchase.

4 in. 304 Stainless Steel Hex Union Nut

You last purchased this on
 
FNW®

4 in. 304 Stainless Steel Hex Union Nut

  • Fast #
  • Part #FNW13H4P
  • Item #4830714
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

4 in. 304 Stainless Steel Hex Union Nut

  • Fast #
  • Part #FNW13H4P
  • Item #4830714
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Sanitary
Diameter - Inside 1:
4 in
Material:
Stainless Steel
Material Type:
304
Product Type:
Hex Nut, Union
Size:
4 in