4 in. Buttweld 304 Stainless Steel 45 Degree Short Elbow
4 in. Buttweld 304 Stainless Steel 45 Degree Short Elbow
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 2WK - WELD SHORT 45 DEGREE ELBOW - 32RA ID, 32RA OD - 4", Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. 3-A Certified, CRN Certified
- WELD END 45° ELBOW
- These fittings are used in-line process equipment in order to maintain uniformity and rigidity while allowing for easy clean-in-place maintenance.
Documents
Specifications
- Application:
- Food and Beverage
- Clean Bagged:
- No
- Elbow Degree:
- 45 DD
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Elbow, Short Radius
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No