This product requires certification to purchase.

4 in. Cast Iron Flanged Swing Check Valve

You last purchased this on
 
FNW®

4 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #FNW671BP
  • Item #8327351
  • Manufacturer Part #FNW671BP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

4 in. Cast Iron Flanged Swing Check Valve

  • Fast #
  • Part #FNW671BP
  • Item #8327351
  • Manufacturer Part #FNW671BP
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 32
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Design per API 600
  • Pressure tested per API 598
  • 150#
  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Material:
Cast Iron
Pressure Class:
125#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Material:
Cast Iron
Valve Body Style:
Swing
Valve Size:
4 in
Valve Type:
Swing Check Valve