4 in. Epoxy Hanger
4 in. Epoxy Hanger
Frequently Purchased Together
Product Details
Product Details
- For use hanging non-insulated stationary pipe
Specifications
- Application:
- Residential
- Coating:
- Epoxy
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- End Connection 1:
- Hex
- End Connections:
- Hex
- Fits Pipe Size:
- 4 in
- Height:
- 6-2/9 in
- MSS:
- MSS SP-58
- Material:
- Carbon Steel
- Product Type:
- Hanger
- Rod Size (in):
- 1/2 in
- Work Load Limit:
- 650 lb