This product requires certification to purchase.

4 in. Galvanized Long Drop Insulation Protection Shield

You last purchased this on
 
FNW®

4 in. Galvanized Long Drop Insulation Protection Shield

Brand image
You last purchased this on
 
FNW®

4 in. Galvanized Long Drop Insulation Protection Shield

  • Fast #
  • Part #FNW7753Z0005
  • Item #4107383
  • Manufacturer Part #FEISS 0400PG
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Material: Carbon Steel, ASTM A653, type A/B
  • Finish: G60 Galvanized Coating
  • Requires Certification

Specifications

ASTM:
ASTM A-653
Coating:
Galvanized
Diameter - Inside 1:
4-1/2 in
Fits Pipe Size:
4 in
Gauge (metal):
18 ga
Length:
12 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
0.047 in
Weight:
1.13 lb



Customers Also Bought
1–6 of 18 items
Part #FNW7750Z0300
Item #3977880
3.9 out of 5 Customer Rating
Requires Certification
Part #FNW7893B0325
Item #7309848
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW7893W0625
Item #7309902
3.7 out of 5 Customer Rating
Requires Certification
Part #FNW7854Z
Item #3625830
3.4 out of 5 Customer Rating
Requires Certification
Part #FNW7022P0200
Item #5060366
5 out of 5 Customer Rating
Requires Certification
Part #FNW7203PC
Item #345463
4.4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #FNW7893W0625
Item #7309902
3.7 out of 5 Customer Rating
Requires Certification
Part #FNW7750Z0300
Item #3977880
3.9 out of 5 Customer Rating
Requires Certification
Part #FNW7893B0325
Item #7309848
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW771310
Item #7771529
5 out of 5 Customer Rating
Requires Certification
Part #FNW7737
Item #9600847
4.1 out of 5 Customer Rating
Requires Certification
Part #FNW770910
Item #7678112
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing