This product requires certification to purchase.

4 in. Plated Bearing Assembly Roller Trolley

You last purchased this on
 
FNW®

4 in. Plated Bearing Assembly Roller Trolley

Brand image
You last purchased this on
 
FNW®

4 in. Plated Bearing Assembly Roller Trolley

  • Fast #
  • Part #FNW7865Z4
  • Item #3625675
  • Manufacturer Part #R11 0000EG
4.1 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For standard channel
  • Three 9/16 in hole
  • Stainless steel ball bearings
  • Three 9/16" holes
  • Requires Certification

Specifications

Coating:
Zinc Plated
Fits Pipe Size:
4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Work Load Limit:
600 lb



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing