4 in. PVC Full Port Flanged Ball Valve
This product has been replaced by
Manufacturer Part #FNW340NAFEP
4 in. PVC Full Port Flanged Ball Valve
Product Details
Product Details
- EPDM seal
- Bidirectional flow
- Adjustable seat tightness
- Easy disassembly with handle
- Easy replacement reduces down time
- Can be modified for actuator installation
Specifications
- ANSI:
- ANSI B16.5 Class 150, ANSI Z1157-2014e1
- ASME:
- ASME B16.5
- ASTM:
- ASTM D-1784
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Handle Material:
- ABS
- IAPMO Listed:
- Yes
- Length:
- 14-13/20 in
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 122
- Minimum Temperature:
- 41
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 4 in
- Valve Type:
- Ball Valve