4 in. Standard Handle for 420 and 421 Ball Valves
4 in. Standard Handle for 420 and 421 Ball Valves
Frequently Purchased Together
Product Details
Product Details
- Threaded connection
- 600 WOG
- 150 WSP
- Full Port
- Threaded NPT Ends (ANSI B1.20.1)
- Forged brass body and end cap
- 100% Electronically Tested in Open and Closed Position at 80 PSI
- Meets MSS SP-110 Standards
- NSF 61-8 certified (to 2")
Specifications
- ANSI:
- ANSI B1.20.1
- Brand Model Compatibility:
- Figure 420
- CSA Certified:
- Yes
- FM Approved:
- Yes
- GSA Approved:
- No
- Handle Material:
- Steel
- Handle Type:
- Lever
- Length:
- 10-17/63 in
- MSS:
- MSS SP-110
- Material:
- Brass
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Valve Operator:
- Lever Handle
- Valve Size:
- 4 in