This product requires certification to purchase.

4 x 1/16 in. 300# Rubber Ring Gasket in Red

You last purchased this on
 
FNW®

4 x 1/16 in. 300# Rubber Ring Gasket in Red

  • Fast #
  • Part #FNWR3RG116P
  • Item #4581936
  • Manufacturer Part #FNWR3RG116P
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

4 x 1/16 in. 300# Rubber Ring Gasket in Red

  • Fast #
  • Part #FNWR3RG116P
  • Item #4581936
  • Manufacturer Part #FNWR3RG116P
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Red rubber gaskets are manufactured from styrene-butadiene (SBR)
  • This synthetic material was developed as an alternative to natural rubbers
  • The red rubber gaskets are recommended for service in cold and hot water, air, and some weak acids
  • It offers little resistance to ozone and to the majority of hydrocarbons
  • Color red
  • Finish smooth
  • Pressure class 300
  • Requires Certification

Specifications

ASME:
ASME B16.5
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter - Inside 1:
4 in
Fitting Type:
Gasket
Flange Type:
Ring Type Joint
Material:
Rubber
Material Type:
Styrene Butadiene
Maximum Temperature:
170
Minimum Temperature:
-20
Pressure - Maximum:
200 psig
Thickness:
0.0625 in