This product requires certification to purchase.

4 in. Polyethylene and Polyethylene Foam Pipe Support

You last purchased this on
 
FNW®

Figure 7705 4 in. Polyethylene and Polyethylene Foam Pipe Support

  • Fast #
  • Part #FNW7705PPS
  • Item #4859345
  • Manufacturer Part #FNW7705PPS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

Figure 7705 4 in. Polyethylene and Polyethylene Foam Pipe Support

  • Fast #
  • Part #FNW7705PPS
  • Item #4859345
  • Manufacturer Part #FNW7705PPS
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 20 Pallet: 800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 90° bend radius
  • 40% glass-filled nylon
  • Requires Certification

Specifications

ASTM:
ASTM D-3575 Suffix B, ASTM D-3575 Suffix S, ASTM D-3575-08, ASTM D-3575-08 Suffix BB
Adjustable:
No
Application:
Raised Floor, Rooftop
Collection:
Figure 7705
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
5 in
FM Approved:
No
Height:
4 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polyethylene, Polyethylene Foam
NSF Certified:
No
Product Type:
Pipe Support
UL Listed:
No
Width:
4 in
Work Load Limit:
30 lb