This product requires certification to purchase.

4 x 5 in. Carbon Steel 150# Bolt Set

You last purchased this on
 
FNW®

4 x 5 in. Carbon Steel 150# Bolt Set

  • Fast #
  • Part #FNWWBBZ1P
  • Item #4717072
  • Manufacturer Part #149303
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

4 x 5 in. Carbon Steel 150# Bolt Set

  • Fast #
  • Part #FNWWBBZ1P
  • Item #4717072
  • Manufacturer Part #149303
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 60 KSI tensile strength
  • 18% elongation
  • 69 - 100 Rb hardness
  • Requires Certification

Specifications

ASME:
ASME B18.2.1, ASME B18.2.2, Class 2A
ASTM:
ASTM A-307 Grade A
Application:
Residential
Coating:
Zinc Plated
Grade:
A
Length:
5 in
Material:
Carbon Steel
Pressure Class:
150#
Product Type:
Bolt Set
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
5/8 in
Strength Rating:
60