This product requires certification to purchase.

4 x 6 in Single Sphere Flexible Water Connector

You last purchased this on
 
FNW®

4 x 6 in Single Sphere Flexible Water Connector

  • Fast #
  • Part #FNW40AP
  • Item #9522849
  • Manufacturer Part #FNW40AP
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

4 x 6 in Single Sphere Flexible Water Connector

  • Fast #
  • Part #FNW40AP
  • Item #9522849
  • Manufacturer Part #FNW40AP
3.6 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 151
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 232 psi working pressure
  • The spherical shape is stronger than cylindrical elastomer connectors and disperses pressure evenly over a larger surface area
  • Single sphere flexible connectors are suitable for pressure and vacuum services
  • The streamline shape also reduces turbulence and sediment build-up and lessens deformation while under pressure
  • The elastomer allows greater movements in the axial, elongation, lateral, and angular directions and provides a wide service range due to its chemical resistance characteristics
  • EPDM elastomer sleeve
  • Requires Certification

Specifications

End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Length:
6 in
Maximum Temperature:
194