4 x 7-1/2 in. 150 psi Stainless Steel Yoke Bushing Knife Gate Valve
4 x 7-1/2 in. 150 psi Stainless Steel Yoke Bushing Knife Gate Valve
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351
- Brand Model Compatibility:
- 6500 Knife Gate Valve
- Handle Type:
- Wheel
- MSS:
- MSS SP-81
- Material:
- Stainless Steel
- Pressure - Maximum:
- 150 psi
- Product Type:
- Yoke Bushing
- Recommended Valve Application:
- Chemical, Petroleum
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 4 in
- Valve Stem:
- Rising