This product requires certification to purchase.

5/8 in. Threaded Rod Coupling (4 Pack)

You last purchased this on
 
FNW®

5/8 in. Threaded Rod Coupling (4 Pack)

  • Fast #
  • Part #FNWRCZ58
  • Item #7485906
  • Manufacturer Part #FNWRCZ58
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

5/8 in. Threaded Rod Coupling (4 Pack)

  • Fast #
  • Part #FNWRCZ58
  • Item #7485906
  • Manufacturer Part #FNWRCZ58
3.6 out of 5 Customer Rating

X Points
per PACK

Package Quantity Info:

Each: 1 Case: 45 Pallet: 2250
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Zinc coated for rust protection
  • Made in China
  • Dimensions to ASME B18.2.2
  • Conforms to ASTM F-1941;ASTM F-1941M
  • Manufactured from carbon steel
  • Requires Certification

Specifications

ASTM:
ASTM F-1941, ASTM F-1941M
Coating:
Zinc
Color Finish Name:
Zinc
Diameter - Inside 1:
5/8 in
Diameter - Outside:
2-1/8 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Fitting Sizes:
5/8 in
Length:
2-1/8 in
Material:
Carbon Steel
Package Quantity:
Pack of 4
Product Type:
Threaded Rod Coupling
Thread Handing:
Right