This product requires certification to purchase.

5-3/8 in. Plated 3-Hole Splice Plate

You last purchased this on
 
FNW®

5-3/8 in. Plated 3-Hole Splice Plate

  • Fast #
  • Part #FNW7837Z3
  • Item #3625763
  • Manufacturer Part #F31 0000EG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

5-3/8 in. Plated 3-Hole Splice Plate

  • Fast #
  • Part #FNW7837Z3
  • Item #3625763
  • Manufacturer Part #F31 0000EG
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 3125
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Three 9/16 in holes
  • Zinc finish
  • Four 9/16" holes
  • Carbon steel
  • Length: 5-3/8"
  • Requires Certification

Specifications

Coating:
Zinc Plated
Length:
5-19/50 in
Material:
Carbon Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov