5 in. Carbon Steel Rigid Strut Clamp
5 in. Carbon Steel Rigid Strut Clamp
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25 Pallet: 1600-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For rigid pipe to strut
- Carbon steel
- Zinc finish
Specifications
- ASTM:
- ASTM A-283, ASTM A-1011
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Fits Pipe Size:
- 5 in
- Material:
- Carbon Steel
- Product Type:
- Strut Accessory
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Work Load Limit:
- 1000 lb