This product requires certification to purchase.

5 in. Electrogalvanized Carbon Steel Beam Clamp

You last purchased this on
 
FNW®

5 in. Electrogalvanized Carbon Steel Beam Clamp

  • Fast #
  • Part #FNW780166Z
  • Item #7948667
  • Manufacturer Part #BC660000EG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

5 in. Electrogalvanized Carbon Steel Beam Clamp

  • Fast #
  • Part #FNW780166Z
  • Item #7948667
  • Manufacturer Part #BC660000EG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-1011-00 SS Grade 33, ASTM A-1011-00CS Type B, ASTM B-633 SC1 Type III
Coating:
Electrogalvanized
FM Approved:
No
Fits Pipe Size:
5 in
Material:
Carbon Steel
Product Type:
Beam Clamp
UL Listed:
No
Width:
3 in
Work Load Limit:
1200 lb