5 in. 300# Non-Asbestos 1/16 in. Ring Gasket
Figure NA 5 in. 300# Non-Asbestos 1/16 in. Ring Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 18535-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Manufactured from compressed non-asbestos sheet gasket material
- Material is aramid and other synthetic fibers bonded with nitrile rubber (NBR)
- Manufactured through the hot calendar process under rigorous quality control standards that are registered under ISO-9001 certification
- Color finish green
- Pressure class 300
-
Lead Law Compliant, Not Certified
Specifications
- ASME:
- ASME B16.21, ASME B16.5
- Collection:
- Figure NA
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 5 in
- Fitting Type:
- Gasket
- Flange Type:
- Ring Type Joint
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Aramid Fiber
- Maximum Temperature:
- 750
- Pressure - Maximum:
- 1595 psi
- Thickness:
- 0.0625 in