5 x 5/8 in. Zinc Hex Head Cap Screw (Pack of 2)
5 x 5/8 in. Zinc Hex Head Cap Screw (Pack of 2)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 35 Pallet: 1575-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Hex head cap screws feature a washer face under the head and a chamfered point, whereas a hex bolt does not have a washer face or chamfered threads
- Made in China
- Dimensions to ASME B1.1;ASME B18.2.1
- Zinc coated for rust protection
- Conforms to ASTM F-1941;ASTM F-1941M
Specifications
- ASME:
- ASME B1.1, ASME B18.2.1
- ASTM:
- ASTM F-1941, ASTM F-1941M
- Application:
- Residential
- Coating:
- Zinc Plated
- Color Finish Name:
- Zinc
- Diameter:
- 5/8 in
- Grade:
- 2
- Length:
- 5 in
- Material:
- Zinc
- Package Quantity:
- Pack of 2
- Screw Head:
- Hex Head
- Strength Rating:
- 57000
- Thread Handing:
- Right