6 - 8 in. Carbon Steel Replacement T-Handle for 600B Series Ball Valves
6 - 8 in. Carbon Steel Replacement T-Handle for 600B Series Ball Valves
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-216
- Brand Model Compatibility:
- Figure 600B
- FM Approved:
- No
- GSA Approved:
- No
- Handle Material:
- Carbon Steel
- Handle Type:
- Tee
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UL Listed:
- No
- Valve Operator:
- T-Handle
- Valve Size:
- 6 in - 8 in