6 in. Aluminum Male Adapter x Hose Shank
6 in. Aluminum Male Adapter x Hose Shank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Simple and fast way of connecting and disconnecting
- For applications where frequent hose changes are required
- Not to be used with compressed air systems
- A-A-59326D compatible
Specifications
- End Connection 1:
- Adapter
- End Connection 2:
- Barbed
- End Connections:
- Adapter x Barbed
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cam and Groove, Straight
- Material:
- Aluminum
- Material Type:
- A356-T6
- Pressure - Maximum:
- 75 psi