6 in. 304 Stainless Steel Clamp Tee #7
Figure 7MP 6 in. 304 Stainless Steel Clamp Tee #7
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- 7MP - CLAMP TEE - 6", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance. 3-A Certified, CRN Certified
- CLAMP END TEE
- This product allows for both ease in assembly and breakdown of sanitary line process equipment. The grooved end provides a tight seal for rubber hose connection.
Documents
Specifications
- ASME:
- ASME B46.1
- ASTM:
- ASTM A-270 3A, ASTM A-270 S2
- Application:
- Dairy Processing, Food and Beverage, Sanitary
- Collection:
- Figure 7MP
- End Connection 1:
- Clamp
- End Connection 2:
- Clamp
- End Connection 3:
- Clamp
- End Connections:
- Clamp
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Size 3:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Long, Straight, Tee
- Material:
- Stainless Steel
- Material Type:
- 304
- Origin:
- Global
- Weight:
- 7.436 lb