This product requires certification to purchase.

6 in. Galvanized MSS Insulator Protection Shield

You last purchased this on
 
FNW®

6 in. Galvanized MSS Insulator Protection Shield

  • Fast #
  • Part #FNW7751Z0600
  • Item #4220726
  • Manufacturer Part #FEISD0600PG
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
FNW®

6 in. Galvanized MSS Insulator Protection Shield

  • Fast #
  • Part #FNW7751Z0600
  • Item #4220726
  • Manufacturer Part #FEISD0600PG
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Finish: G90 Galvanized Coating
  • Material: Steel, ASTM 1011 type B
  • MSS SP-58, Type 40
  • Federal specification WW-H-171, type 41*
  • *Complies when used within the pipe size, insulation thickness and compressive strength of insulation as specified by MSS SP-58
  • Domestic shields are ordered on demand (SOD)
  • Requires Certification

Specifications

ASTM:
ASTM A-1011
Coating:
Galvanized
Diameter - Inside 1:
6-33/50 in
Fits Pipe Size:
6 in
Gauge (metal):
16 ga
Length:
12 in
MSS:
MSS SP-58
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Thickness:
0.059 in
Weight:
2.02 lb